Contactor for Motors

Item #: 0123983

Cat #: XTCS300L22A

UPC: 015081363364

$ 2069.30 EA
Company wide:
2 in stock
Documents & Guides
Contactor for Motors, 3 Pole, 160K, 400V, AC3

Overview

Contactor for Motors, 3 Pole, 160K, 400V, AC3
Also known as: 015081363364, XTCS300L22A, CUTXTCS300L22A

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor
Volts AC: 400
Volts AC Control: 110/120
Type: Contactor
Poles: 3
Volts AC: 400