Digital PIR Occupancy Sensor, Ceiling

Item #: 0123982

Cat #: LMPC-100-1

UPC: 754182926305

$ 330.69 EA
Company wide:
0 in stock
Documents & Guides
Digital PIR Occupancy Sensor, Class 2, Ceiling Mount, 360° Coverage, Color: White.

Overview

Digital PIR Occupancy Sensor, Class 2, Ceiling Mount, 360° Coverage, Color: White.

The LMPC-100 low profile Digital PIR Ceiling Mount Occupancy Sensor uses passive infrared (PIR) technology and one of three lenses to detect occupancy in different types of spaces for energy efficient control of lighting and plug loads. It is a digital sensor, and is part of a WattStopper Digital Lighting Management (DLM) system.

Also known as: 754182926305, LMPC-100-1, WATLMPC1001

Specifications

Volts DC: 24
Color: White
Diameter: 4.250 in
Angle: 360°
Mounting: Ceiling
Volts DC: 24
Diameter: 4.250 in
Mounting: Ceiling
Color: White
Angle: 360°