4
more

$ 32.99 EA
Company wide:
41
in stock
Documents & Guides
Drop-Point Pocket Knife, 3-1/2" Blade Length, 8-1/4" Open Length, Black
Overview
Drop-Point Pocket Knife, 3-1/2" Blade Length, 8-1/4" Open Length, Black
The Black Drop-Point Blade Pocket Knife has a stainless steel blade for strength and black aluminum handle that is designed to resist corrosion. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws at them.
Also known as: 092644442209, 44220, KLE44220
Specifications
| Length: | 3 1/2 in |
| Type: | Folding Knife, Knife |
| Standards: | California Proposition 65 |
| Length: | 3 1/2 in |
| Standards: | California Proposition 65 |
| Type: | Folding Knife, Knife |