End/Intermediate Plate; 1 Mm Thick; Orange

Item #: 0123931

Cat #: 281-366

UPC:

$ 1.02 EA
Company wide:
0 in stock
Documents & Guides
End And Intermediate Plate; 1 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 1mm x (H) 99.4mm x (D) 62.5mm

Overview

End And Intermediate Plate; 1 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 1mm x (H) 99.4mm x (D) 62.5mm
Also known as: 281-366, WAG281366

Specifications

Mounting: DIN Rail
Color: Orange
Type: Screwless
Material: Non-Metallic
Depth: 2.440 in
Height: 3.90 in
Mounting: DIN Rail
Type: Screwless
Depth: 2.440 in
Color: Orange
Material: Non-Metallic
Height: 3.90 in