LED/CFL Slide Dimmer, Single Pole/3-Way, Black

Item #: 0123917

Cat #: SCL-153P-BL

UPC: 784276008983

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Black

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Black

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in black

Also known as: 784276008983, SCL-153P-BL, LUTSCL153PBL

Specifications

Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Color: Black
Poles: 1
Mounting: Insert
Volts AC: 120
Poles: 1
Wattage: 600, 150
Color: Black