Sustainable

TCP LED12P30D27KSPB

Item #: 0123888
Cat #: LED12P30D27KSPB
UPC: 762148267218
$ 25.51 EA
Company wide:
0 in stock
TCP LED 12W PAR30 DIM 27K TCP LED 12W PAR30 DIM 27K SPOT BLACK BODY

Overview

TCP LED 12W PAR30 DIM 27K TCP LED 12W PAR30 DIM 27K SPOT BLACK BODY
Also known as: 762148267218, LED12P30D27KSPB, TCPLED12P30D27KSPB

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 12

Customer Reviews

No reviews for this product
(0)