Tamper Resistant Hospital Grade GFCI Receptacle

Item #: 0123878

Cat #: GFR8300HWTR

UPC: 783585383507

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Hospital Grade GFCI ReceptacleTamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White

Overview

Tamper Resistant Hospital Grade GFCI ReceptacleTamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White
Also known as: 783585383507, GFR8300HWTR, KELGFR8300HWTR

Features & Benefits

  • Ground fault EOL indicator
  • Automatic self-grounding staple
  • Open terminal design accepts fork terminals
  • Limits improper access to energized contacts

Specifications

Type: Receptacle, GFCI
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R