
Company wide:
0
in stock
Documents & Guides
Cast Device Box; Width 2.75 Inch; Depth 2 Inch; Number Of Gangs 1; Number Of Hubs 2; Hub Location (1) End, (1) Side; Hub Size 3/4 Inch; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Shape Shallow
Overview
Cast Device Box; Width 2.75 Inch; Depth 2 Inch; Number Of Gangs 1; Number Of Hubs 2; Hub Location (1) End, (1) Side; Hub Size 3/4 Inch; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Shape Shallow
Also known as: 781381355193, FSL2, APPFSL2
Specifications
No Specifications Available