CUTLER HAMMER 699B196G04

Item #: 0123827

Cat #: 699B196G04

UPC: 786685508993

$ 4685.81 EA
Company wide:
0 in stock
CUTLER HAMMER 699B196G04

Overview

CUTLER HAMMER 699B196G04
Also known as: 786685508993, 699B196G04, CUT699B196G04

Specifications

Length: 7.500 in
Height: 3.250 in
Width: 5.500 in
Length: 7.500 in
Width: 5.500 in
Height: 3.250 in