Watertite® Connector Closure Cover, 50A, Yellow Body - Cord Grip

Item #: 0123821

Cat #: 50W56

UPC: 786788014506

$ 30.63 EA
Company wide:
0 in stock
Documents & Guides
WOO 50W56 REPLACEMENT CLOSURE 50A CONN.

Overview

WOO 50W56 REPLACEMENT CLOSURE 50A CONN.
Also known as: 786788014506, 50W56, WOO50W56

Specifications

Gender: Female
Type: Connector
Gender: Female
Type: Connector