PB Lug for Flat Braids, 31.57 kcmil, 0.63" x 0.59"

Item #: 0123813

Cat #: PALM-16

UPC: 782856578871

$ 2.82 EA
Company wide:
0 in stock
Documents & Guides
Eriflex Palm Braid

Overview

Eriflex Palm Braid

Crimp to FTCB or FRCB braids to create custom flexible connections

Also known as: 782856578871, PALM-16, EFX557180

Features & Benefits

  • Crimp to FTCB or FRCB braids to create custom flexible connections
  • Crimped and drilled using BD Crimp and Drill Tool or Crimping Tool for Hydraulic Work Center
  • RoHS compliant

Specifications

Material: Copper
Width: 0.630 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.630 in