FRPT FITTING, 3"

Item #: 0123749

Cat #: PT7XC

UPC: 783585204475

Company wide:
0 in stock
Documents & Guides
HUB PT7XC FRPT FITTING, 3"

Overview

HUB PT7XC FRPT FITTING, 3"
Also known as: 783585204475, PT7XC, KELPT7XC

Features & Benefits

  • 3" Through Floor Fitting Only

Specifications

No Specifications Available