Uninterruptible Power Supply, 240VAC, 101KVA, 9kW, 9155

Item #: 0123730

Cat #: K41012000000000

UPC: 743172066107

$ 16959.54 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, 208 - 120/240 Volt AC, Hardwired, 10 KVA, 9 kW, Series 9155, 64 Battery, 3 High, Tower Configuration

Overview

Uninterruptible Power Supply, 208 - 120/240 Volt AC, Hardwired, 10 KVA, 9 kW, Series 9155, 64 Battery, 3 High, Tower Configuration

The Eaton 9155 is a Double-Conversion Online, Split-Phase UPS and requires a hardwired input connection of 200-240VAC with Neutral or with Optional Input Transformer Module. The optional input transformer module is used to provide a neutral connection for the UPS input when none exists in present building wiring. Output Voltage is 100/200, 110/220, 120/240 with 180° phase displacement or 120/208, 127/220 with 120° phase displacement.

Also known as: 743172066107, K41012000000000, CUTK41012000000000

Specifications

Volt Amps: 100kVA
Wattage: 9 kW
Volt Amps: 100kVA
Wattage: 9 kW