LED Photo Control, 8A, 105-305V

Item #: 0123717

Cat #: LED4536SC

UPC: 078275143647

$ 37.94 EA
Company wide:
213 in stock
Documents & Guides
LED Photo Control, 105-305V, 1000W, Color: Blue with Voltage Identification Band.

Overview

LED Photo Control, 105-305V, 1000W, Color: Blue with Voltage Identification Band.

Photocontrol specifically designed for 20-year service to match the life expectancy of long-life LED and new induction fixtures.

Also known as: 078275143647, LED4536SC, IMTLED4536SC

Specifications

Color: Blue
Wattage: 1800
Amps: 8
Light Technology: LED
Volts AC Range: 120 - 277
Color: Blue
Amps: 8
Volts AC Range: 120 - 277
Wattage: 1800
Light Technology: LED