Eaton Type MTE industrial control transformer

Item #: 0123695

Cat #: CE0050E5ECE

UPC: 786680040689

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, ce marked, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 50 va

Overview

Eaton, type MTE, industrial control transformer, ce marked, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 50 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680040689, CE0050E5ECE, CUTCE0050E5ECE

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 50
Primary Voltage: 200/220/440, 208/230/460, 240/480
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120