
Cable Protector, Industrial Duty 5-slot, 36" Section
Item #: 0123692
Cat #: CP536ID
UPC: 782862898383
$ 364.10 EA
Company wide:
0
in stock
Documents & Guides
Cable Protector, Industrial Duty 5-slot, 36 Inch Straight Section, Maximum Load per Tire: 10,500 lbs. @ 70° F (4,763 kg. @ 21° C)
Overview
Cable Protector, Industrial Duty 5-slot, 36 Inch Straight Section, Maximum Load per Tire: 10,500 lbs. @ 70° F (4,763 kg. @ 21° C)
Ericson’s TuffTraxx Series of Industrial Duty and Extreme Duty Cable Protectors deliver unmatched security and protection against cable and hose damage.
Also known as: 782862898383, CP536ID, ERICP536ID, cable protector, cord protector, cord raceway, cable raceway, cord cover
Features & Benefits
- Load Ratings Up To 40,500 Lbs./axle
- Industrial and Extreme Duty Service Ratings
- Y-Adapters Deliver 45° and 90° Cable Routing
- Non-conductive Shock Barrier Protection
- Hinged Lid for Easy Cable Loading
Specifications
| Material: | Polyurethane, Fiberglass |
| Length: | 36 in |
| Material: | Polyurethane, Fiberglass |
| Length: | 36 in |