S200udc Miniature Circuit Breaker, 1p, Z 8a 60vdc Bcpd

Item #: 0123688

Cat #: S201UDC-Z8

UPC: 016779826208

Company wide:
0 in stock
Documents & Guides
S200udc Miniature Circuit Breaker, 1p Z 8a 60vdc Bcpd

Overview

S200udc Miniature Circuit Breaker, 1p Z 8a 60vdc Bcpd
Also known as: 016779826208, S201UDC-Z8, ABBS201UDCZ8

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 8
Interrupt Rating DC: 14 kA