Pressure sensors XM, sensor XMLG, 0...16 bar, 1/4" NPT male, 24 V, 4...20 mA

Item #: 0123681

Cat #: XMLG016D23

UPC: 389118342258

Call for price
Company wide:
0 in stock
Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...16 bar, 1/4" NPT male, 24 V, 4...20 mA

Overview

Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...16 bar, 1/4" NPT male, 24 V, 4...20 mA

This product is part of the XM range, an offer of electronic pressure sensors. The electronic pressure sensor features a 1/4-18 NPT (male) for fluid connection. It is a pressure switch with a pressure setting range of 0bar to 16bar, a maximum permissible accidental pressure of 36bar and a destruction pressure of 40bar. It supports 4mA to 20mA, 2-wire analog output signal. It is furnished with 3-pin M12 male connector for electrical connection. It is an electronic pressure sensor with a rated supply voltage of 12V DC, 24V DC (voltage limits 8V to 33V) and a current consumption of <20mA. Its dimensions are 22.8mm (diameter) x 48.5mm (length) x 58.1mm (height). It weighs 0.095kg. It is suitable for monitoring air, fresh water, hydraulic oils and corrosive fluids. This product is certified by CSA C22.2 No 14, EAC and UL 508. It meets CE and EN/IEC 61326-2-3 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

Also known as: 389118342258, XMLG016D23, TELXMLG016D23

Specifications

Standards: California Proposition 65
Standards: California Proposition 65