Grounding Busbar, w/Insulators and Brackets, FF, 12" x 4" x 0.25"

Item #: 0123617

Cat #: EGBA14412FF

UPC: 782856564485

$ 631.65 EA
Company wide:
0 in stock
Documents & Guides
GRD BAR ASSY 1/4INX4INX12IN C11000 CU FF PATTERN

Overview

GRD BAR ASSY 1/4INX4INX12IN C11000 CU FF PATTERN

Common earthing point for multiple electrical panels and devices.

Also known as: 782856564485, EGBA14412FF, CADEGBA14412FF

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in