20 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0123533

Cat #: KTN-R-20

UPC: 051712407052

$ 53.52 EA
Company wide:
8 in stock
Documents & Guides
20 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

20 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407052, KTN-R-20, BUSKTNR20

Specifications

Class: RK1
Amps: 20
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Family / Style: KTN
Amps: 20
Interrupt Rating DC: 10 kA, 200 kA