1
more

Wiring Duct, Narrow Slot, 1.75" x 4" x 6', PVC, Gray
Item #: 0123479
Cat #: F1.5X4LG6
UPC: 074983375417
$ 10.71 FT
Company wide:
546
in stock
Documents & Guides
Narrow Slotted Duct, PVC, Gray, 1.75in X 4in X 6ft
Overview
Narrow Slotted Duct, PVC, Gray, 1.75in X 4in X 6ft
Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375417, F1.5X4LG6, PDTF1.5X4LG6
Specifications
| Color: | Gray |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1.750 in |
| Color: | Gray |
| Material: | PVC |
| Width: | 1.750 in |
| Height: | 4 in |
| Length: | 6 ft |