General Purpose Strip, 4', 120/277V

Item #: 0123471

Cat #: Z232MV

UPC: 745976682941

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Low-Profile, 4 ft, 2 Lamp, 32 Watt, 120/277 Volt, Instant Start Ballast

Overview

General Purpose Strip, Low-Profile, 4 ft, 2 Lamp, 32 Watt, 120/277 Volt, Instant Start Ballast
Also known as: 745976682941, Z232MV, LITZ232MV

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in