Narrow Strip, 120/277V, 4'

Item #: 0123468

Cat #: Z132MV

UPC: 745976682736

Call for price
Company wide:
0 in stock
Documents & Guides
Z Series Channel Strip Fixture, Narrow Strip, 4', 1 Lamp, 120/277V, 28W

Overview

Z Series Channel Strip Fixture, Narrow Strip, 4', 1 Lamp, 120/277V, 28W

The LITZ132MV is pre-loaded sockets improve the speed of installation and reduce the potential for socket breakage. The secure fit of the patent-pending channel cover design allows for easy access and quick attachment. Patent-pending “three point” row aligner locks channel together for straighter, faster row assembly without fasteners. An improved “locking track” lamp holder enhances channel strength and lamp stability.

Also known as: 745976682736, Z132MV, LITZ132MV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277