Occupancy Sensor Switch Dimmer, PIR, White

Item #: 0123463

Cat #: MS-OPS6-DDV-WH

UPC: 784276066648

$ 88.27 EA
Company wide:
0 in stock
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Overview

Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Maestro dual-circuit occupancy sensing switch, combines two switches with an in-wall, passive infrared occupancy sensor in white

Also known as: 784276066648, MS-OPS6-DDV-WH, LUTMSOPS6DDVWH

Features & Benefits

  • Wall plate not included
  • Simple push-button programming enables adjustments to be made quickly and easily to make the sensor work for your environment
  • 6 Amp per circuit/4.4 Amp of fan loads per circuit
  • Use in single pole applications, where the light is controlled from one switch
  • Independent control of settings per circuit enables you to simply adjust settings for each circuit to meet the needs of a space
  • Combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either control of two circuits or bi-level control of two circuits, as required by certain energy codes. Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection. 180 degree sensor field-of-view. Tamper-resistant PIR lens. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] mino
  • Requires ground wire
  • Coordinating Claro wallplate and accessories sold separately. Lutron now has your solution for controlling two circuits with one sensor. Installing a Maestro in-wall, dual circuit occupancy sensor is a simple, easy, and low cost way to save energy and add light automation to your home. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and then turns them off automatically after you leave. It even

Specifications

Family / Style: Maestro
Poles: 1
Color: White
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: White
Poles: 1
Volts AC Range: 120 - 277