
4" Rigid Steel 22-1/2° Sweep Elbow, 48" Radius
Item #: 0123446
Cat #: 4R2212X48
UPC: 786692021980
$ 1638.89 EA
Company wide:
19
in stock
Documents & Guides
4 Inch Rigid Steel 22-1/2 Degree Sweep Elbow, 48 Inch Radius
Overview
4 Inch Rigid Steel 22-1/2 Degree Sweep Elbow, 48 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 786692021980, 4R2212X48
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 48 in |
| Material: | Steel |
| Angle: | 22 1/2° |
| Diameter: | 4 in |
| Sweep Radius: | 48 in |