PLATT logo

Sustainable

End Cap

Item #: 0123424
Cat #: XR-100-CAP
UPC:
$ 14.93 EA
Company wide:
2,407 in stock
Documents & Guides
End Cap for XR100 Series Rail, Provides Finished Look to Rails, 1 = 1 Bag (10 sets of 2)

Overview

End Cap for XR100 Series Rail, Provides Finished Look to Rails, 1 = 1 Bag (10 sets of 2)
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-100-CAP, IRNXR100CAP

Specifications

Material: Polycarbonate
Color: Black
Family / Style: XR100
Product Weight: .020 lbs
Material: Polycarbonate
Family / Style: XR100
Color: Black
Product Weight: .020 lbs

Customer Reviews

No reviews for this product
(0)