Sustainable

XR1000 Splice Bar *** Discontinued ***

Item #: 0123414
Cat #: XR-1000-SPLC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(1) Splice Bar for XR1000 Rail Only. 12 inch splice with mill finish. Self-drilling screws are included. *** Discontinued ***

Overview

(1) Splice Bar for XR1000 Rail Only. 12 inch splice with mill finish. Self-drilling screws are included. *** Discontinued ***
Also known as: XR-1000-SPLC, IRNXR1000SPLC

Specifications

Length: 12 in
Color: Aluminum
Length: 12 in
Color: Aluminum

Customer Reviews

No reviews for this product
(0)