Mounting Rail, 14'

Item #: 0123404

Cat #: XR-1000-168A

UPC:

$ 60.00 EA
Clearance
Price good while supplies last
Company wide:
15 in stock
(1) Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 168 inch

Overview

(1) Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 168 inch

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-1000-168A, IRNXR1000168A

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR1000
Weight: 14.300 lbs
Color: Silver
Family / Style: XR1000
Material: Aluminum
Weight: 14.300 lbs