NSI 5403A Contactor 120V with Photo

Item #: 0123403

Cat #: 5403A

UPC: 786261810120

$ 517.02 EA
Company wide:
0 in stock
Documents & Guides
5403A LTG CONTACT WITH PHOTO

Overview

5403A LTG CONTACT WITH PHOTO
Also known as: 786261810120, 5403A, TRK5403A

Specifications

Phase: 1
Phase: 1