GYRO ELECTRICIANS SCREWDRIVER

Item #: 0123398

Cat #: DCF681N2

UPC: 885911351140

Company wide:
0 in stock
Documents & Guides
DEW DCF681N2 8V GYROSCOPIC SCREWDRIVER

Overview

DEW DCF681N2 8V GYROSCOPIC SCREWDRIVER

DEWALT 8 V MAX gyroscopic screwdriver with conduit reamer. Battery state of charge on tool allows end users to know when to charge packs. Allows for quick screwdriver bit change and holds 1-in bit tips. 8 V MAX battery pack allows for longer run-time and charges in one hour.

Also known as: 885911351140, DCF681N2, DEWDCF681N2

Specifications

Volts AC: 8
Type: Screwdriver
Volts AC: 8
Type: Screwdriver