Standard Mounting Rail, 11'

Item #: 0123390

Cat #: XR-1000-132A

UPC:

$ 10.62 EA
Company wide:
231 in stock
Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inches

Overview

Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inches

XR1000 is built to handle extreme climates and spans up to 12 feet for commercial applications. The signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure.

Also known as: XR-1000-132A, IRNXR1000132A

Specifications

Color: Silver
Length: 132 in
Material: Aluminum
Family / Style: XR1000
Weight: 11.238 lbs
Finish: Mill
Color: Silver
Material: Aluminum
Weight: 11.238 lbs
Length: 132 in
Family / Style: XR1000
Finish: Mill