Mounting Rail, 17'

Item #: 0123388

Cat #: XR-100-204A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

Overview

(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-100-204A, IRNXR100204A

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR100
Weight: 11.875 lbs
Color: Silver
Family / Style: XR100
Material: Aluminum
Weight: 11.875 lbs