Mounting Rail, 14', Black

Item #: 0123387

Cat #: XR-100-168B

UPC:

$ 95.13 EA
Company wide:
2,502 in stock
Documents & Guides
(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 168 inch

Overview

(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 168 inch

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-100-168B, IRNXR100168B

Specifications

Color: Black
Material: Aluminum
Family / Style: XR100
Weight: 9.762 lbs
Color: Black
Family / Style: XR100
Material: Aluminum
Weight: 9.762 lbs