Mounting Rail, 17'

Item #: 0123375

Cat #: XR-10-204A

UPC:

$ 80.79 EA
Company wide:
252 in stock
Documents & Guides
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

Overview

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-10-204A, IRNXR10204A

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR10
Weight: 7.406 lbs
Color: Silver
Family / Style: XR10
Material: Aluminum
Weight: 7.406 lbs