Vandal-Resistant LED Fixture, 70W, 120-277V, 5000K, Bronze

Item #: 0123371

Cat #: NRG4-30LU-5K-BZ

UPC:

Company wide:
0 in stock
Documents & Guides
Vandal-Resistant LED Fixture, 70 Watt, 120-277 Volt, Lumens: 6122, CRI: 67, Color Temperature: 5000K, Finish: Bronze

Overview

Vandal-Resistant LED Fixture, 70 Watt, 120-277 Volt, Lumens: 6122, CRI: 67, Color Temperature: 5000K, Finish: Bronze
Also known as: NRG4-30LU-5K-BZ, HUBNRG430LU5KBZ

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Type: Vandal Proof
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 70
Type: Vandal Proof
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED