WT34-R220, Photoelectric Proximity Sensor, Background Suppression, Infrared LED

Item #: 0123363

Cat #: 1019233

UPC:

Company wide:
0 in stock
Documents & Guides
WT34-R220, Photoelectric Proximity Sensor, Background Suppression, Infrared LED, 20 - 250 Volt AC/DC, 4 Amp

Overview

WT34-R220, Photoelectric Proximity Sensor, Background Suppression, Infrared LED, 20 - 250 Volt AC/DC, 4 Amp

A distinguishing feature of the W34 product family is the rugged ABS plastic housing where all control elements are in a protected location under the “optics cover”. As a result, these sensors can also be used for outdoor applications. Especially for harsh and extreme ambient conditions, we recommend using the zinc die cast housing (W24-2 product family). The sensors are equipped with a minimum set of functions to reduce the variety of devices and consequently the storage requirements. Furthermore, this device design comes in DC and DC/AC variants. The W34 product family includes photoelectric proximity sensors with background suppression, photoelectric retro-reflective sensors, and a through-beam system. The photoelectric proximity sensors are characterized by their high precision at long distances as well as their high ambient light immunity.

Also known as: 1019233, SIC1019233

Specifications

Type: Proximity Sensor
Amps: 4
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Proximity Sensor
Volts DC Range: 20 - 250
Amps: 4
Volts AC Range: 20 - 250