Standard Mounting Rail, 11'

Item #: 0123362

Cat #: XR-10-132A

UPC:

$ 13.92 EA
Company wide:
1,055 in stock
Documents & Guides
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inch

Overview

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inch

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: XR-10-132A, IRNXR10132A

Specifications

Color: Silver
Length: 132 in
Material: Aluminum
Family / Style: XR10
Weight: 4.800 lbs
Finish: Mill
Color: Silver
Material: Aluminum
Weight: 4.800 lbs
Length: 132 in
Family / Style: XR10
Finish: Mill