Watt Hour Meter, Demand, 200 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 0123334

Cat #: E20208200JDKIT

UPC: 781798015994

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, Demand, 200 Amp, 2000 KWH, 208 Volt, 3 Phase

Overview

Watt Hour Meter, Demand, 200 Amp, 2000 KWH, 208 Volt, 3 Phase
Also known as: 781798015994, E20208200JDKIT, EMNE20208200JDKIT

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 208