ADV 929000654006 LED POWER DRIVER

Item #: 0123329
Cat #: 929000654006
UPC:
$ 48.29 EA
Company wide:
0 in stock
Documents & Guides
ADV 929000654006 LED POWER DRIVER 20W 24V

Overview

ADV 929000654006 LED POWER DRIVER 20W 24V
Also known as: 929000654006, ADV929000654006

Specifications

Wattage: 10
Light Technology: LED
Wattage: 10
Light Technology: LED

Customer Reviews

No reviews for this product
(0)