Wall Mounted Cooling Unit, Blue E Series, 460V, Steel

Item #: 0123267

Cat #: SK3305540

UPC: 639889000186

$ 6005.84 EA
Company wide:
0 in stock
Documents & Guides
Wall Mounted Cooling Unit, Blue E Series, 460 Volt, 5150 BTU, Steel Housing

Overview

Wall Mounted Cooling Unit, Blue E Series, 460 Volt, 5150 BTU, Steel Housing

Energy-efficient Blue e wall-mounted cooling units in output categories 1,000 W to 1,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation.

Also known as: 639889000186, SK3305540, RIT3305540

Specifications

Volts AC: 460
Material: Carbon Steel
BTU: 5150
Volts AC: 460
BTU: 5150
Material: Carbon Steel