Straight Blade Devices, Explosion Proof, Male Plug, 20A 125V, 5-20P, Single Pack

Item #: 0123219

Cat #: UGP20231

UPC: 783585412405

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Explosion-Proof,Male Plug, 20A 125V, 5-20P, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Explosion-Proof,Male Plug, 20A 125V, 5-20P, Single Pack
Also known as: 783585412405, UGP20231, KELUGP20231

Specifications

Material: Composite
Color: Metallic
Amps: 20
Material: Composite
Amps: 20
Color: Metallic