18" Modular Track

Item #: 0123161

Cat #: APMT18TM4

UPC: 786776178579

Company wide:
0 in stock
Documents & Guides
18" Modular Track – Includes one Outlet Module and one Blank Module. Can support up to two LED lights. Provides 120V power via 15A outlet modules and 20A pass-through. Module openings are 9" on-center.

Overview

18" Modular Track – Includes one Outlet Module and one Blank Module. Can support up to two LED lights. Provides 120V power via 15A outlet modules and 20A pass-through. Module openings are 9" on-center.
Also known as: 786776178579, APMT18TM4, WMDAPMT18TM4

Specifications

Type: Module, Light
Volts AC: 120
Amps: 15
Length: 18 in
Type: Module, Light
Amps: 15
Volts AC: 120
Length: 18 in