Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0123160

Cat #: GN2LED26NAC11A

UPC: 019813162669

Company wide:
0 in stock

Overview

RABGN2LED26NAC11A
Also known as: 019813162669, GN2LED26NAC11A, RABGN2LED26NAC11A

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 870
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 870
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED