Grounding Busbar, w/Insulators and Brackets, QQ, 12" x 4" x 0.25"

Item #: 0123134

Cat #: EGBA14412QQ

UPC: 782856641452

$ 610.31 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14412-QQ

Overview

CAD EGBA14412-QQ

Common earthing point for multiple electrical panels and devices.

Also known as: 782856641452, EGBA14412QQ, CADEGBA14412QQ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in