Gland Plate for 12 x 6", Surface Mount

Item #: 0123123

Cat #: GP126SS6

UPC: 783510235451

$ 204.07 EA
Company wide:
0 in stock
Gland Plate For 12"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Overview

Gland Plate For 12"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235451, GP126SS6, HOFGP126SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 1.800 lb
Width: 10.980 in
Height: 5.230 in
Finish: Brushed
Weight: 1.800 lb
Height: 5.230 in
Material: Stainless Steel 316L
Width: 10.980 in