6
more

Load Center, 200A, 120/240V, 1P, 20/40, MB, Solar Ready, NEMA 3R
Item #: 0122966
Cat #: BR2040PV200R
UPC: 786685708256
$ 794.11 EA
Company wide:
29
in stock
Documents & Guides
200/225 Amp, 1-Phase, Main Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 3R. Max. PV Input: 70A, 35kAIC.
Overview
200/225 Amp, 1-Phase, Main Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 3R. Max. PV Input: 70A, 35kAIC.
Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.
Also known as: 786685708256, BR2040PV200R, CUTBR2040PV200R
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Surface |
| Material: | Copper |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 35 kA |
| Type: | Main Breaker |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Interrupt Rating AC: | 35 kA |
| Amps: | 200 |
| Material: | Copper |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |