Transformer, 200/220/440,208/230/460,240/480 - 23/110,24/115,25/120

Item #: 0122935

Cat #: AE020075

UPC: 047503086186

Company wide:
0 in stock
Transformer, Control, 75 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase

Overview

Transformer, Control, 75 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase
Also known as: 047503086186, AE020075, ACMAE020075

Features & Benefits

  • Substitute new ICT TB75A004C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control
Volt Amps: 75
Primary Voltage: 200/220/440, 203/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control
Primary Voltage: 200/220/440, 203/230/460, 240/480
Volt Amps: 75
Secondary Voltage: 23/110, 24/115, 25/120