
$ 28.13 EA
Company wide:
78
in stock
Documents & Guides
5 Inch / 6 Inch Trim Ring, Tuscan Bronze
Overview
5 Inch / 6 Inch Trim Ring, Tuscan Bronze
The Halo RL560 is a complete LED Baffle-Trim Module for 5" and 6" aperture recessed downlights; suitable for new construction, remodel and retrofit installation. The RL560 is cULus Listed for use with Halo and All-Pro, and is UL Classified for use with other compatible 5" and 6" housings. The RL560 with integral LED driver offers 120 volt dimming capability. The RL560 lens provides uniform illumination and wet location listing.
Also known as: 080083728671, RL56TRMTBZ, HALRL56TRMTBZ
Specifications
| Diameter: | 5 in, 6 in |
| Color: | Tuscan Bronze |
| Shape: | Round |
| Light Technology: | LED |
| Diameter: | 5 in, 6 in |
| Shape: | Round |
| Color: | Tuscan Bronze |
| Light Technology: | LED |