SLIM 12W LED ROUND 4IN 30K

Item #: 0122889

Cat #: LLLLY41RCD30KWH

UPC: 638458885018

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LOTUS LED LY41RCD/30K/WH LIM LED 4"X1" IC ES 3K WHITE

Overview

LOTUS LED LY41RCD/30K/WH LIM LED 4"X1" IC ES 3K WHITE
Also known as: 638458885018, LLLLY41RCD30KWH

Specifications

No Specifications Available