LED Recessed Troffer, 2' x 4'

Item #: 0122864

Cat #: 2AVL440LMDREZ1

UPC: 888791586398

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2 Feet x 4 Feet, 4254 Lumens, 82CRI, 3500K, 0-10 Volt Dimming.

Overview

LED Recessed Troffer, 2 Feet x 4 Feet, 4254 Lumens, 82CRI, 3500K, 0-10 Volt Dimming.
Also known as: 888791586398, 2AVL440LMDREZ1, LIT2AVL440LMDREZ1

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277